Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For N-Hexane, Glass
Mfr # NX161M
Zoro # G1939739
original price:
$95.88
10% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For N-Hexane
- Measuring Range 50 to 1400 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX161M
- Zoro # G1939739
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | N-Hexane |
Measuring Range | 50 to 1400 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Paints Industry and Painting, Solvent Recovery Control and Fire Hazard Detection In Extraction Of Oils and Fats |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Gas Detected | Hexane |
Chemical Formula | C7H16 |
Measurement Range | 50 to 1400 ppm |
Tube Material | Glass |
CAS Number | 110-54-3 |
Application | Painting Industry, Solvent Recovery Control and Fire Hazard Detection in Extraction of Oils and Fats |
Calibrated | Yes |
Shelf Life | 2 yr |
Description
Detector Tube, Measurement Range 50 to 1400 ppm, Gas Detected Hexane, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Painting Industry, Solvent Recovery Control and Fire Hazard Detection in Extraction of Oils and Fats, Chemical Formula C7H16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Standpipe Control Valve Sign, Landscape (OS-NS-D-710-L-18425)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, M (8915)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (N9676DTM)
- SECURE CLICK Full Face Piece (FF-801)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- Nextteq Gas Detection