Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Monoethanolamine
Mfr # NX191
Zoro # G1936826
product price: $75.19
/pk 10, $7.52/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Monoethanolamine
- Measuring Range 0.5 to 25 ppm, 1 to 50 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX191
- Zoro # G1936826
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Monoethanolamine |
Measuring Range | 0.5 to 25 ppm, 1 to 50 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Detergent, Pesticide, Solvent |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Measurement Range | 0.5 to 25 ppm/1 to 50 ppm |
Chemical Formula | C2H7NO |
CAS Number | 141-43-5 |
Break-Off Tip | Yes |
Application | Detergent, Pesticide, Solvent |
Tube Material | Glass |
Gas Detected | Monoethanolamide |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.5 to 25 ppm/1 to 50 ppm, Gas Detected Monoethanolamide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Detergent, Pesticide, Solvent, Chemical Formula C2H7NO, CAS Number 141-43-5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US STAMP & SIGN Us Stamp 4792 Glow In The Dark Sign 8 x 12 Red Glow Exit (4792)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, X-Large, Lime, Class 3 (155C-3 XL)
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, First Aid Kit AED Inside Cabinet With Symbol (OS-SF-D-710-L-10622)
- FIREBOY-XINTEX Xintex CMD6-MB-R CO Alarm Internal Battery - White (CMD6-MB-R)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- DRAEGER Detector Tube, Perchloroethylene, PK10 (8101501)
- Nextteq Detector Tubes and Badges