Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methylamine, Glass
Mfr # NX179
Zoro # G1937027
product price: $90.69
/pk 10, $9.07/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methylamine
- Measuring Range 1 to 20 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX179
- Zoro # G1937027
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methylamine |
Measuring Range | 1 to 20 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Chemical Formula | CH3NH2 |
CAS Number | 74-89-5 |
Break-Off Tip | Yes |
Calibrated | Yes |
Gas Detected | Methylamine |
Measurement Range | 1 to 20 ppm |
Application | Industrial Hygiene |
Shelf Life | 3 yr |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 1 to 20 ppm, Gas Detected Methylamine, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene, Chemical Formula CH3NH2, CAS Number 74-89-5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE)
- MOLDEX Nose Cup, M/L (0094)
- VP RACING FUELS 3 GAL BLUE VP UTILITY JUG (4182-CA)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 2, 5 ft. x 50 ft., Vinyl/Polyester, 50 inch H, 17 Inch L, 38 inch W, Yellow (3200-8-60)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- Nextteq Detector Tubes and Badges