Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Mercaptan
Mfr # NX188M
Zoro # G1940527
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Mercaptan
- Measuring Range 5 to 140 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX188M
- Zoro # G1940527
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Mercaptan |
Measuring Range | 5 to 140 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Atmospheric Pollution Survey, Concentration Control Of Odorant, Fungicides, Pesticides, Plastics |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
CAS Number | 74-93-1 |
Application | Atmospheric Pollution Survey, Concentration Control of Odorant, Fungicide, Pesticides, Plastics |
Shelf Life | 2 yr |
Chemical Formula | CH4S |
Gas Detected | Methyl Mercaptan |
Calibrated | Yes |
Measurement Range | 5 to 140 ppm |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 5 to 140 ppm, Gas Detected Methyl Mercaptan, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Atmospheric Pollution Survey, Concentration Control of Odorant, Fungicide, Pesticides, Plastics, Chemical Formula CH4S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Panel Pack, 5-7/8"W, LED (816PREMPAK)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, Wht, PK10 (7012)
- SPILLTECH Absorbent Roll, Universal, Light, PK12 (GRSF1550S)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, White, SMMMS, Zipper (49125)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- Nextteq Gas Detection