Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Mercaptan
Mfr # NX188H
Zoro # G1940466
original price:
$105.06
10% off
new price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Mercaptan
- Measuring Range 50 to 1000 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX188H
- Zoro # G1940466
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Mercaptan |
Measuring Range | 50 to 1000 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Atmospheric Pollution Survey, Concentration Control Of Odorant, Fungicides, Pesticides, Plastics |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Application | Atmospheric Pollution Survey, Concentration Control of Odorant, Fungicide, Pesticides, Plastics |
Measurement Range | 50 to 1,000 ppm |
Chemical Formula | CH4S |
Break-Off Tip | Yes |
Tube Material | Glass |
CAS Number | 74-93-1 |
Calibrated | Yes |
Gas Detected | Methyl Mercaptan |
Description
Detector Tube, Measurement Range 50 to 1,000 ppm, Gas Detected Methyl Mercaptan, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Atmospheric Pollution Survey, Concentration Control of Odorant, Fungicide, Pesticides, Plastics, Chemical Formula CH4S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87779 (87779)
- CORTINA SAFETY PRODUCTS Triangle Safety Kit, Includes Warning Triangle, Red Carrying Case, Orange Triangle Color (95-02-002-01)
- TRACTEL Large Bag, More Than 300 Ft. (XB26168)
- BDG Grain Pearl Goatskin Driver, Size L (20-1-1610-L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- GASTEC Tube, Ammonia, 0.5-78, PK10 (3L)
- Nextteq Gas Detection