Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Isothiocyanate
Mfr # NX187M
Zoro # G1938661
original price:
$97.92
5% off
new price: $92.99
/pk 10, $9.30/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Isothiocyanate
- Measuring Range 10 to 600 ppm, 25 to 1500 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX187M
- Zoro # G1938661
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Isothiocyanate |
Measuring Range | 10 to 600 ppm, 25 to 1500 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Wood Fumigation |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Application | Wood Fumigation |
Gas Detected | Methyl Isothiocyanate |
Break-Off Tip | Yes |
Measurement Range | 10 to 600 ppm/25 to 1,500 ppm |
Chemical Formula | CH3NCS |
Shelf Life | 2 yr |
CAS Number | 556-61-6 |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 10 to 600 ppm/25 to 1,500 ppm, Gas Detected Methyl Isothiocyanate, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Wood Fumigation, Chemical Formula CH3NCS, CAS Number 556-61-6, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA DANE Readers Safety Glasses, Clear Frame, Clear Lens, 2.5 Diopter (EBL10S25)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 7 (PAN1P/9180AP121-07)
- LYLE Non-Potable Water Notice, Decal, 7"x5", Header Background Color: Blue, LCU5-0068-ND_7X5 (LCU5-0068-ND_7X5)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- GASTEC Tube, Styrene, 10-1500, PK10 (124)
- Nextteq Detector Tubes and Badges