Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Isothiocyanate
Mfr # NX187L
Zoro # G1938059
original price:
$97.92
10% off
new price: $87.99
/pk 5, $17.60/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Isothiocyanate
- Measuring Range 0.3 to 10 ppm, 0.66 to 22 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX187L
- Zoro # G1938059
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Isothiocyanate |
Measuring Range | 0.3 to 10 ppm, 0.66 to 22 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Soil Fumigation |
Product Type | Gas Detection Tube |
CAS Number | 556-61-6 |
Break-Off Tip | Yes |
Tube Material | Glass |
Measurement Range | 0.3 to 10 ppm/0.66 to 22 ppm |
Gas Detected | Methyl Isothiocyanate |
Application | Soil Fumigation |
Chemical Formula | CH3NCS |
Shelf Life | 1 yr |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.3 to 10 ppm/0.66 to 22 ppm, Gas Detected Methyl Isothiocyanate, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Soil Fumigation, Chemical Formula CH3NCS, CAS Number 556-61-6, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICKARDT Steel Hand Stamp MADE IN USA, 1/8" (PIC-USA-3mm)
- BLUE DEMON GAMECHANGER SHORTIES, SIZE LARGE (BDWG-GAMECHANGERS-SHORTIES-L)
- SMEAD Label, Accs, ""P"", Drkgn, 100Ct Pk (SMD67186)
- SKB Protective Case, I Series, Black (3I-3424-12BC)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- GASTEC Tube, Methylene Chloride, 10-150, PK10 (138L)
- Nextteq Gas Detection