Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Isobutyl Ketone
Mfr # NX186
Zoro # G1939906
product price: $99.95
/pk 10, $10.00/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Isobutyl Ketone
- Measuring Range 5 to 300 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX186
- Zoro # G1939906
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Isobutyl Ketone |
Measuring Range | 5 to 300 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Application | Industrial Hygiene |
Gas Detected | Methyl Isobutyl Ketone |
Measurement Range | 5 to 300 ppm |
Tube Material | Glass |
Break-Off Tip | Yes |
Chemical Formula | C3H6O |
CAS Number | 108-10-1 |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 5 to 300 ppm, Gas Detected Methyl Isobutyl Ketone, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Chemical Formula C3H6O, CAS Number 108-10-1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, Lavender (NGPF7001)
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S0662X)
- TINGLEY RUBBER Xxl Org Rainsuit (S63219.2X)
- NATIONAL CHECKING Label Permanent Blank, PK660 (DCG-P26-4)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- GASTEC Tube, Benzene*, 0.125-60, PK10 (121L)
- Nextteq Detector Tubes and Badges