Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Iodide
Mfr # NX185VH
Zoro # G1939477
original price:
$105.06
5% off
new price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Iodide
- Measuring Range 500 to 15000 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX185VH
- Zoro # G1939477
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Iodide |
Measuring Range | 500 to 15000 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Wood Fumigation |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Calibrated | Yes |
Chemical Formula | CH3I |
Application | Wood Fumigation |
Gas Detected | Methyl Iodide |
CAS Number | 74-88-4 |
Measurement Range | 500 to 15,000 ppm |
Tube Material | Glass |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 500 to 15,000 ppm, Gas Detected Methyl Iodide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Wood Fumigation, Chemical Formula CH3I, CAS Number 74-88-4, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (11-939)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10/11)
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 100)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- GASTEC Methyl Ethyl Ketone Dosimeter, 2-600, PK10 (152D)
- Nextteq Gas Detection