Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Iodide
Mfr # NX185L
Zoro # G1940131
original price:
$105.06
10% off
new price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Iodide
- Measuring Range 0.4 to 8 ppm, 1 to 20 ppm, 2.5 to 50 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX185L
- Zoro # G1940131
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Iodide |
Measuring Range | 0.4 to 8 ppm, 1 to 20 ppm, 2.5 to 50 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Wood Fumigation |
Product Type | Gas Detection Tube |
Shelf Life | 1 yr |
Chemical Formula | CH3I |
Tube Material | Glass |
Application | Wood Fumigation |
CAS Number | 74-88-4 |
Break-Off Tip | Yes |
Calibrated | Yes |
Measurement Range | 0.4 to 8 ppm/1 to 20 ppm/2.5 to 50 ppm |
Gas Detected | Methyl Iodide |
Description
Detector Tube, Measurement Range 0.4 to 8 ppm/1 to 20 ppm/2.5 to 50 ppm, Gas Detected Methyl Iodide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Wood Fumigation, Chemical Formula CH3I, CAS Number 74-88-4, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Ice Cleats, Mid-Sole Cover, Pull On, PK32 (REPLCLEATSB)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2 in Thick (474S0035BL)
- SIGNMISSION Designer Series-No Trucks In Driveway With Graphic Black & Gold, 18" x 18", BG-1818-9810 (A-DES-BG-1818-9810)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- Nextteq Detector Tubes and Badges