Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Ethyl Ketone
Mfr # NX184M
Zoro # G1941120
product price: $93.99
/pk 10, $9.40/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Ethyl Ketone
- Measuring Range 0.01 to 1.4% vol
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX184M
- Zoro # G1941120
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Ethyl Ketone |
Measuring Range | 0.01 to 1.4% vol |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Denaturization Of Alcohol, Fats, Natural Resins, Process Control, Solvent; Solvent Recovery Control and Fire Hazard Detection In Paint Industry and Extraction Of Oils, Synthetic Resins, Waxes; Cleaning and Decreasing Of Metal Surface |
Product Type | Gas Detection Tube |
Measurement Range | 0.01 to 1.4% vol |
Shelf Life | 3 yr |
Tube Material | Glass |
Gas Detected | Methyl Ethyl Ketone |
Break-Off Tip | Yes |
Application | Cleaning and Decreasing of Metal Surface, Denaturization of Alcohol, Natural Resins, Process Control, Solvent, Solvent Recovery Control and Fire Hazard Detection in Paint Industry and Extraction of Oils, Synthetic Resin, Waxes |
Chemical Formula | C4H8O |
Calibrated | Yes |
CAS Number | 78-93-3 |
Description
Detector Tube, Measurement Range 0.01 to 1.4 Percent vol, Gas Detected Methyl Ethyl Ketone, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, OSHA Regulations, 10 in. H (U4-1573-RD_7X10)
- ZEPPELINPRODUCTS ZeppelinProducts FSU-BOLPSCRZ-LBR-36 FSU Concho Crazyhorse Leather Belt; 36 Waist (FSU-BOLPSCRZ-LBR-36)
- ANSELL LightDuty Multi-Purpose Gloves, Size 9, PR (11-819)
- ROLL PRODUCTS Chemical Label, Alcohol, Roll, PK250 (141547)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- GASTEC Tube, Carbon Monoxide, 0.1-10, PK10 (1H)
- Nextteq Detector Tubes and Badges