Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Ethyl Ketone
Mfr # NX184L
Zoro # G1940737
product price: $77.19
/pk 10, $7.72/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Ethyl Ketone
- Measuring Range 20 to 1500 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX184L
- Zoro # G1940737
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Ethyl Ketone |
Measuring Range | 20 to 1500 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Esp. Industrial Hygiene, Fire Hazard Detection In Paints Industry, Process Control |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Gas Detected | Methyl Ethyl Ketone |
Shelf Life | 2 yr |
Measurement Range | 20 to 1,500 ppm |
Application | Industrial Hygiene, Fire Hazard Detection in Paints Industry, Process Control |
Tube Material | Glass |
Break-Off Tip | Yes |
CAS Number | 78-93-3 |
Chemical Formula | C4H8O |
Description
Detector Tube, Measurement Range 20 to 1,500 ppm, Gas Detected Methyl Ethyl Ketone, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Fire Hazard Detection in Paints Industry, Process Control, Chemical Formula C4H8O, CAS Number 78-93-3, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Build Your Own Berm Kit (BYOB-KIT)
- MSA SAFETY Cap Assembly, Multi Camo, Dipped (10204775)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- JJ KELLER GHS Poster, Poster-Bilingual, 20" H, 26" W (63418)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- GASTEC ube, Crbon Monoxide, 2.5 to 30ppm, PK10 (1A)
- Nextteq Gas Detection