Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Cyclohexanol
Mfr # NX182
Zoro # G1940411
original price:
$107.10
5% off
new price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Cyclohexanol
- Measuring Range 5 to 200 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX182
- Zoro # G1940411
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Cyclohexanol |
Measuring Range | 5 to 200 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Industrial Hygiene, Manufacturing Lubricating Oil and Liquor |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Application | Industrial Hygiene, Manufacturing Lubricating Oil and Liquor |
Gas Detected | Methyl Cyclohexanol |
Shelf Life | 2 yr |
Break-Off Tip | Yes |
Measurement Range | 5 to 200 ppm |
CAS Number | 25639-42-3 |
Chemical Formula | C7H14O |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 5 to 200 ppm, Gas Detected Methyl Cyclohexanol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Manufacturing Lubricating Oil and Liquor, Chemical Formula C7H14O, CAS Number 25639-42-3, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, S (J24172)
- MCR SAFETY Leather Gloves, M, High Visibility Orange, PR (921M)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 12, PR (21402 12)
- WEARWELL 16 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- GASTEC Carbon Monoxide Detector Tube, PK10 (1L)
- Nextteq Gas Detection