Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Chloroform
Mfr # NX181
Zoro # G1940630
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Chloroform
- Measuring Range 15 to 30 ppm, 30 to 400 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX181
- Zoro # G1940630
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Chloroform |
Measuring Range | 15 to 30 ppm, 30 to 400 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Extraction Of Oils and Fats, Industrial Hygiene, Metal Decreasing and Cleaning, Paints Industry |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Shelf Life | 3 yr |
Gas Detected | Methyl Chloroform |
Application | Extraction of Oils and Fats, Industrial Hygiene, Metal Decreasing and Cleaning, Paints Industry |
Break-Off Tip | Yes |
Calibrated | Yes |
Chemical Formula | C2H3Cl3 |
CAS Number | 71-55-6 |
Measurement Range | 15 to 30 ppm/30 to 400 ppm |
Description
Detector Tube, Measurement Range 15 to 30 ppm/30 to 400 ppm, Gas Detected Methyl Chloroform, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Extraction of Oils and Fats, Industrial Hygiene, Metal Decreasing and Cleaning, Paints Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Fluorescent Green (7705PFTL)
- HOME SAFEGUARD Smoke Detector Test Equip, Open Delivery (HO-VTOD)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4.83' x 1' H (PAK927-OR)
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0079-NP_10X7)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- GASTEC Detector Tube, 8to6400ppm, PK10 (1LM)
- Nextteq Gas Detection