Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Bromide
Mfr # NX180SVH
Zoro # G1939696
original price:
$105.06
5% off
new price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Bromide
- Measuring Range 3 to 70 g/m3
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX180SVH
- Zoro # G1939696
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Bromide |
Measuring Range | 3 to 70 g/m3 |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Concentration Control in Granary Fumigation, Freight Cars, Insect Fumigation for Mills, Ships, Vaults, Warehouses |
Product Type | Gas Detection Tube |
Gas Detected | Methyl Bromide |
Tube Material | Glass |
Shelf Life | 2 yr |
Calibrated | Yes |
Measurement Range | 3 to 70 g/m3 |
Break-Off Tip | Yes |
Chemical Formula | CH3Br |
CAS Number | 74-83-9 |
Application | Concentration Control in Granary Fumigation, Freight Cars, Insect Fumigation for Mills, Ships, Vaults, Warehouses |
Description
Detector Tube, Measurement Range 3 to 70 g/m3, Gas Detected Methyl Bromide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Concentration Control in Granary Fumigation, Freight Cars, Insect Fumigation for Mills, Ships, Vaults, Warehouses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Radioactive 7 Dot Placard Sign, Material: Unrippable Vinyl (DL16UV)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-421)
- HONEYWELL NORTH Full Face Respirator, L, Threaded, 5 Point (RU65001L)
- BULWARK Garment Repair Kit, Clothing, Color Varies (EM0344 RG M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- Nextteq Detector Tubes and Badges