Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Bromide
Mfr # NX180M
Zoro # G1939888
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Bromide
- Measuring Range 0.4 to 10 ppm, 1 to 25 ppm, 2 to 80 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX180M
- Zoro # G1939888
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Bromide |
Measuring Range | 0.4 to 10 ppm, 1 to 25 ppm, 2 to 80 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Concentration Control In Granary Fumigation, Freight Cars, Insect Fumigation For Mills, Ships, Vaults, Warehouses |
Product Type | Gas Detection Tube |
Gas Detected | Methyl Bromide |
Application | Concentration Control in Granary Fumigation, Freight Cars, Insect Fumigation for Mills, Ships, Vaults, Warehouses |
Measurement Range | 0.4 to 10 ppm/1 to 25 ppm/2 to 80 ppm |
Shelf Life | 3 yr |
CAS Number | 74-83-9 |
Calibrated | Yes |
Tube Material | Glass |
Chemical Formula | CH2BrCl |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.4 to 10 ppm/1 to 25 ppm/2 to 80 ppm, Gas Detected Methyl Bromide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0513B/10XL)
- CONDOR Elec. Glove Protector, 9, Wht/Org/Grn, PR (3NEE7)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size L (GL613CL)
- BRADY Voltage Card, 1 Marker, 220 Volts (44107)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- Nextteq Gas Detection