Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Bromide
Mfr # NX180L
Zoro # G1942356
product price: $95.89
/pk 5, $19.18/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Bromide
- Measuring Range 0.1 to 0.5 ppm, 0.5 to 10 ppm, 8.8 to 22 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX180L
- Zoro # G1942356
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Bromide |
Measuring Range | 0.1 to 0.5 ppm, 0.5 to 10 ppm, 8.8 to 22 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Concentration Control in Granary Fumigation, Freight Cars, Insect Fumigation For Mills, Ships, Vaults, Warehouses |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Calibrated | Yes |
Break-Off Tip | Yes |
Gas Detected | Methyl Bromide |
Shelf Life | 1 yr |
CAS Number | 74-83-9 |
Application | Concentration Control in Granary Fumigation, Freight Cars, Insect Fumigation for Mills, Ships, Vaults, Warehouses |
Chemical Formula | CH3Br |
Measurement Range | 0.1 to 0.5 ppm/0.5 to 10 ppm/8.8 to 22 ppm |
Description
Detector Tube, Measurement Range 0.1 to 0.5 ppm/0.5 to 10 ppm/8.8 to 22 ppm, Gas Detected Methyl Bromide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, 7 in H, 10 in W, Aluminum, Vertical , U5-1241-RA_10X7 (U5-1241-RA_10X7)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (2 IN W X 60 YD)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 12, 1 PR (STACXPURT12)
- GROOVE LIFE 50 in. Fabric Belt 3 in. W Black (B1-005-OS)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- GASTEC Hydrogen Chloride Dosimeter, 1-100, PK10 (14D)
- Nextteq Gas Detection