Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Bromide
Mfr # NX180H
Zoro # G1940192
product price: $85.99
/pk 5, $17.20/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Bromide
- Measuring Range 10 to 500 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX180H
- Zoro # G1940192
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Bromide |
Measuring Range | 10 to 500 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Concentration Control in Granary Fumigation, Freight Cars, Insect Fumigation for Mills, Ships, Vaults, Warehouses |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Application | Concentration Control in Granary Fumigation, Freight Cars, Insect Fumigation for Mills, Ships, Vaults, Warehouses |
Break-Off Tip | Yes |
Measurement Range | 10 to 500 ppm |
CAS Number | 74-83-9 |
Chemical Formula | C3H7Br |
Gas Detected | Methyl Bromide |
Tube Material | Glass |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 10 to 500 ppm, Gas Detected Methyl Bromide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Concentration Control in Granary Fumigation, Freight Cars, Insect Fumigation for Mills, Ships, Vaults, Warehouses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- SIGNMISSION -LP Gas Storage No Smoking or Flames in 50 FT.-10x14 OSHA, LP Gas Stor No Smok or Flam in 50 FT (DS-LP Gas Stor No Smok or Flam in 50 FT)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- AURALEX ACOUSTICS Spray Adhesive, 3 in. W, Aerosol Adhesive (FTSPRAY)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- Nextteq Gas Detection