Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Alcohol
Mfr # NX178H
Zoro # G1941592
product price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Alcohol
- Measuring Range 0.05 to 6.0% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX178H
- Zoro # G1941592
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Alcohol |
Measuring Range | 0.05 to 6.0% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Antifreezes, Denatured-Alcohol, Fire Hazard Detection In Hospital and Laboratory, Industrial Hygiene, Manufacturing Printing Inks, Paints Industry and Painting, Perfumes and Cosmetics, Pharmaceutical Industry |
Product Type | Gas Detection Tube |
Chemical Formula | CH3OH |
CAS Number | 67-56-1 |
Break-Off Tip | Yes |
Measurement Range | 0.05 to 6% vol |
Tube Material | Glass |
Calibrated | Yes |
Shelf Life | 3 yr |
Application | Fire Hazard Detection in Hospital and Laboratory, Industrial Hygiene, Manufacturing Printing Inks, Painting Industry, Perfumes and Cosmetics, Pharmaceutical Industry |
Gas Detected | Methyl Alcohol |
Description
Detector Tube, Measurement Range 0.05 to 6 Percent vol, Gas Detected Methyl Alcohol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 3XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- STRANCO Die Cut Letter Label, W, 10 Cards, PK10 (DBV-4-W-10)
- ALTA Knee Pads, Rubber Cap, Black, PR (50433.00)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (VCB200-11)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- Nextteq Detector Tubes and Badges