Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Acrylate
Mfr # NX177
Zoro # G1938156
product price: $93.85
/pk 10, $9.39/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Acrylate
- Measuring Range 2 to 60 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX177
- Zoro # G1938156
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Acrylate |
Measuring Range | 2 to 60 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene, Material Of Acrylic Resin |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Measurement Range | 2 to 60 ppm |
Chemical Formula | C4H6O2 |
Shelf Life | 2 yr |
Gas Detected | Methyl Acrylate |
Calibrated | Yes |
Application | Industrial Hygiene, Material of Acrylic Resin |
Tube Material | Glass |
CAS Number | 96-33-3 |
Description
Detector Tube, Measurement Range 2 to 60 ppm, Gas Detected Methyl Acrylate, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Material of Acrylic Resin, Chemical Formula C4H6O2, CAS Number 96-33-3, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18HA (R2-1-25-18HA)
- DIAMONDBACK Diamondback 655SS-9 Work Boots, 9, Black, Leather Upper (655SS-9)
- TUFTEX FR Rainsuit, Yellow, 4XL (7801800)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- GASTEC Tube, Benzene*, 0.125-60, PK10 (121L)
- Nextteq Gas Detection