Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methanol, Glass
Mfr # NX178SM
Zoro # G1937961
product price: $275.99
/pk 10, $27.60/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methanol
- Measuring Range 100 to 1000 ppmv
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX178SM
- Zoro # G1937961
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methanol |
Measuring Range | 100 to 1000 ppmv |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Anti-freezing Agent In LP Gas |
Product Type | Gas Detection Tube |
CAS Number | 67-56-1 |
Tube Material | Glass |
Chemical Formula | CH3OH |
Break-Off Tip | Yes |
Gas Detected | Methanol |
Shelf Life | 3 yr |
Calibrated | Yes |
Measurement Range | 100 to 1,000 ppmv |
Description
Detector Tube, Measurement Range 100 to 1,000 ppmv, Gas Detected Methanol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Chemical Formula CH3OH, CAS Number 67-56-1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Carry Strap, ELSA-N, For IDLH, 8007210 (8007210)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402020)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-05-XL)
- BRADY Personal Lockout Kit- Electrical, Storage Container Color: Red (120886)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- GASTEC Tube, Water Vapor, 0.5-32mg/L, PK10 (6)
- Nextteq Detector Tubes and Badges