Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Mercury Vapor
Mfr # NX176
Zoro # G1940317
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Mercury Vapor
- Measuring Range 0.1 to 2.0mg/m3, 0.5 to 10mg/m3
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX176
- Zoro # G1940317
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Mercury Vapor |
Measuring Range | 0.1 to 2.0mg/m3, 0.5 to 10mg/m3 |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Electrolytic Soda Industry, Fluorescent Lamp, Manufacturing Thermometer |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Chemical Formula | Hg |
Gas Detected | Mercury Vapor |
Measurement Range | 0.1 to 2 mg/m3/0.5 to 10 mg/m3 |
Tube Material | Glass |
Break-Off Tip | Yes |
Application | Electrolytic Soda Industry, Fluorescent Lamp, Manufacturing Thermometer |
Shelf Life | 3 yr |
Calibrated | Yes |
CAS Number | 7439-97-6 |
Description
Detector Tube, Measurement Range 0.1 to 2 mg/m3/0.5 to 10 mg/m3, Gas Detected Mercury Vapor, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Electrolytic Soda Industry, Fluorescent Lamp, Manufacturing Thermometer, Chemical Formula Hg, CAS Number 7439-97-6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Heavy Duty Coat, Green L (34029G-L)
- 2W INTERNATIONAL Flame Resistant Mesh Safety Vest, Large, Lime, Class 2 (FR M902C-2 L)
- NMC Caution Open Door Slowly Label, Pk5 (C55AP)
- KINCO GLOVE FM NTRL GRY L 3PR (1888-3PK-L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- Nextteq Detector Tubes and Badges