Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Isopropyl Alcohol
Mfr # NX175
Zoro # G1937526
product price: $80.99
/pk 10, $8.10/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Isopropyl Alcohol
- Measuring Range 20 to 480 ppm, 50 to 1200 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX175
- Zoro # G1937526
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Isopropyl Alcohol |
Measuring Range | 20 to 480 ppm, 50 to 1200 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Chemical Formula | C3H8O |
Measurement Range | 20 to 480 ppm/50 to 1,200 ppm |
Calibrated | Yes |
Tube Material | Glass |
Break-Off Tip | Yes |
Gas Detected | Isopropyl Alcohol |
CAS Number | 67-63-0 |
Shelf Life | 2 yr |
Application | Industrial Hygiene |
Description
Detector Tube, Measurement Range 20 to 480 ppm/50 to 1,200 ppm, Gas Detected Isopropyl Alcohol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Chemical Formula C3H8O, CAS Number 67-63-0, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 11, 1 PR (B174/11)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, 18" Width, Do Not Enter Authorized Personnel Only, Landscape (OS-DS-D-1218-L-19327)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- Nextteq Detector Tubes and Badges