Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Isopentyl Alcohol
Mfr # NX174
Zoro # G1939011
original price:
$105.06
5% off
new price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Isopentyl Alcohol
- Measuring Range 5 to 100 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX174
- Zoro # G1939011
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Isopentyl Alcohol |
Measuring Range | 5 to 100 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene, Stabilizer For Sodium Thiosulfate (Hypo) |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Application | Industrial Hygiene, Stabilizer for Sodium Thiosulfate (Hypo) |
Chemical Formula | C5H12O |
Tube Material | Glass |
Measurement Range | 5 to 100 ppm |
Break-Off Tip | Yes |
CAS Number | 123-51-3 |
Gas Detected | Isopentyl Alcohol |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 5 to 100 ppm, Gas Detected Isopentyl Alcohol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Stabilizer for Sodium Thiosulfate (Hypo), Chemical Formula C5H12O, CAS Number 123-51-3, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5350XXL)
- NOTRAX 28 ft. L x PVC Foam, 1/2" Thick (419S0328BY)
- RADIANS Radians Neck Cord (NC-RED)
- PIG Utility Tray, 21.4 gal Spill Capacity, PVC (PAK1291)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- GASTEC Hydrogen Sulfide Detctor Tube, PK10 (4HP)
- Nextteq Gas Detection