Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Isobutyl Alcohol
Mfr # NX172
Zoro # G1939967
original price:
$102.00
5% off
new price: $95.99
/pk 10, $9.60/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Isobutyl Alcohol
- Measuring Range 5 to 100 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX172
- Zoro # G1939967
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Isobutyl Alcohol |
Measuring Range | 5 to 100 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Detergent Of Paint And Varnish, Industrial Hygiene, Manufacturing Esters For Fruit Essence |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Gas Detected | Isobutyl Alcohol |
Break-Off Tip | Yes |
Measurement Range | 5 to 100 ppm |
Application | Detergent of Paint and Varnish, Industrial Hygiene, Manufacturing Esters for Fruit Essence |
Chemical Formula | C5H12O |
CAS Number | 78-83-1 |
Shelf Life | 2 yr |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 5 to 100 ppm, Gas Detected Isobutyl Alcohol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Detergent of Paint and Varnish, Industrial Hygiene, Manufacturing Esters for Fruit Essence, Chemical Formula C5H12O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (54332)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- DUNLOP Size 7 Men's Steel Rubber Boot, Black (8990800)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Pink (OF-VS3-09)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- Nextteq Detector Tubes and Badges