Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Sulfide
Mfr # NX714
Zoro # G1940962
original price:
$107.10
5% off
new price: $100.99
/pk 5, $20.20/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Sulfide
- Measuring Range 0.1 to 1.0micron g/mL
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX714
- Zoro # G1940962
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Sulfide |
Measuring Range | 0.1 to 1.0micron g/mL |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Criminal Investigation |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Gas Detected | Hydrogen Sulfide |
CAS Number | 7783-06-4 |
Tube Material | Glass |
Shelf Life | 1 yr |
Measurement Range | 0.1 to 1 micron g/mL |
Calibrated | Yes |
Application | Criminal Investigation |
Chemical Formula | H2S |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.1 to 1 micron g/mL, Gas Detected Hydrogen Sulfide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Criminal Investigation, Chemical Formula H2S, CAS Number 7783-06-4, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign-Wash Hands Before Returning To Work-10in x 14in OSHA Safety Sign, 10" L, 14" H, NS-Wash Hands (NS-Wash Hands)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1242/L)
- ALLEGRO INDUSTRIES Respirator Cleaning Kit (4002)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 10, PR (150040-SZ10)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- Nextteq Gas Detection