Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Sulfide
Mfr # NX169VVH
Zoro # G1936771
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Sulfide
- Measuring Range 2 to 20% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX169VVH
- Zoro # G1936771
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Sulfide |
Measuring Range | 2 to 20% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Oil Field |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Break-Off Tip | Yes |
Calibrated | Yes |
CAS Number | 7783-06-4 |
Shelf Life | 3 yr |
Measurement Range | 2 to 20% vol |
Application | Oil Field |
Chemical Formula | H2S |
Gas Detected | Hydrogen Sulfide |
Description
Detector Tube, Measurement Range 2 to 20 Percent vol, Gas Detected Hydrogen Sulfide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Oil Field, Chemical Formula H2S, CAS Number 7783-06-4, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Econ Weight 60 per Cotton 40 per Me, PK12 (9634M)
- TOP DOG Die Cut Apron, 50", 8 mil, Green (81022)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Small, Light Blue (JKC9022SPLB)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (88-390)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- GASTEC Tube, Nitric Acid, 0.1-40, PK10 (15L)
- Nextteq Detector Tubes and Badges