Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Sulfide
Mfr # NX169LM
Zoro # G1927778
product price: $78.99
/pk 10, $7.90/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Sulfide
- Measuring Range 0.75 to 37.5 ppm, 1 to 50 ppm, 3 to 150 ppm, 6 to 300 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX169LM
- Zoro # G1927778
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Sulfide |
Measuring Range | 0.75 to 37.5 ppm, 1 to 50 ppm, 3 to 150 ppm, 6 to 300 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Chemical Laboratory, Gas Manufacture, Manufacturing Viscose Rayon, Metal Refinery, Oil Refinery, Process Control |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Measurement Range | 0.75 to 37.5 ppm/1 to 50 ppm/3 to 150 ppm/6 to 300 ppm |
Break-Off Tip | Yes |
Chemical Formula | H2S |
Gas Detected | Hydrogen Sulfide |
Application | Chemical Laboratory, Gas Manufacture, Manufacturing Viscose Rayon, Metal Refinery, Oil Refinery, Process Control |
Tube Material | Glass |
CAS Number | 7783-06-4 |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.75 to 37.5 ppm/1 to 50 ppm/3 to 150 ppm/6 to 300 ppm, Gas Detected Hydrogen Sulfide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Gray (720)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (133162)
- 3M Rescue and Descent Device (3327100)
- NMC Universal Wall Switch Lockout (ES02)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- Nextteq Detector Tubes and Badges