Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Sulfide
Mfr # NX169L
Zoro # G1937176
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Sulfide
- Measuring Range 1 to 30 ppm, 2 to 60 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX169L
- Zoro # G1937176
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Sulfide |
Measuring Range | 1 to 30 ppm, 2 to 60 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Process Control in Sulfur Recovery Plant in Petroleum Refinery |
Product Type | Gas Detection Tube |
Gas Detected | Hydrogen Sulfide |
Tube Material | Glass |
Shelf Life | 3 yr |
Measurement Range | 1 to 30 ppm/2 to 60 ppm |
Break-Off Tip | Yes |
Calibrated | Yes |
Application | Process Control in Sulfur Recovery Plant in Petroleum Refinery |
CAS Number | 7783-06-4 |
Chemical Formula | H2S |
Description
Detector Tube, Measurement Range 1 to 30 ppm/2 to 60 ppm, Gas Detected Hydrogen Sulfide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Process Control in Sulfur Recovery Plant in Petroleum Refinery, Chemical Formula H2S, CAS Number 7783-06-4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 4" Stair nosing-3'0" Black (141-BLA3)
- CONDOR Circuit Breaker Lockout, 3/4 in. H, Red (48KV26)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC3-21002-R250 (TC3-21002-R250)
- 2W INTERNATIONAL Chemical Coverall, Large, Green (8035-CL L)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- Nextteq Gas Detection