Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Peroxide H2O2
Mfr # NX167
Zoro # G1940210
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Peroxide H2O2
- Measuring Range 0.5 to 10.0 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX167
- Zoro # G1940210
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Peroxide H2O2 |
Measuring Range | 0.5 to 10.0 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Chemicals And Medicine, Manufacturing Bleach |
Product Type | Gas Detection Tube |
Application | Industrial Chemicals and Medicine, Manufacturing Bleach |
Tube Material | Glass |
Shelf Life | 1 yr |
CAS Number | 7722-84-1 |
Calibrated | Yes |
Measurement Range | 0.5 to 10 ppm |
Gas Detected | Hydrogen Peroxide |
Chemical Formula | H2O2 |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.5 to 10 ppm, Gas Detected Hydrogen Peroxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Chemicals and Medicine, Manufacturing Bleach, Chemical Formula H2O2, CAS Number 7722-84-1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES XL Cooling Vest, Blue (8401-04)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152714)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- VNM SIGNMAKER Label Tape, Pink, 2in W, For Mfr No. VnM4 (FLUPK-3508)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- DRAEGER Detector Tube, Chlorine, 0.2to30 ppm, PK10 (CH24301)
- Nextteq Detector Tubes and Badges