Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Fluoride
Mfr # NX504
Zoro # G1939422
product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Fluoride
- Measuring Range 0.05 to 1.0 ppm
- For Use With Mfr. No. NX-1200-100
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX504
- Zoro # G1939422
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Fluoride |
Measuring Range | 0.05 to 1.0 ppm |
For Use With | Mfr. No. NX-1200-100 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
CAS Number | 7664-39-3 |
Gas Detected | Hydrogen Fluoride |
Shelf Life | 1 yr |
Tube Material | Glass |
Measurement Range | 0.05 to 1 ppm |
Break-Off Tip | Yes |
Chemical Formula | HF |
Application | Industrial Hygiene |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.05 to 1 ppm, Gas Detected Hydrogen Fluoride, For Use With Mfr. No. NX-1200-100, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Application Industrial Hygiene, Chemical Formula HF, CAS Number 7664-39-3, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH3X0025CS)
- NEVS Shake Well And Keep In Refrigerator 3/8" x 1-1/2" (PAUX-89)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 34 (LUX-TENBR-YXL)
- ALLIANCE MERCANTILE Viking Firewall Rigger Slip-on Boot S/P (VFW60-1-10)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- GASTEC Tube, Carbon Monoxide, 0.1-10, PK10 (1H)
- Nextteq Detector Tubes and Badges