Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Fluoride
Mfr # NX166
Zoro # G1928362
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Fluoride
- Measuring Range 0.17 to 2 ppm, 0.25 to 15 ppm, 0.5 to 30 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX166
- Zoro # G1928362
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Fluoride |
Measuring Range | 0.17 to 2 ppm, 0.25 to 15 ppm, 0.5 to 30 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | CFC, Dehydrator, Industrial Hygiene, Manufacturing Of Hydrofluoric Acid |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Tube Material | Glass |
Break-Off Tip | Yes |
CAS Number | 7664-39-3 |
Application | Dehydrator, Industrial Hygiene, Manufacturing of Hydrofluoric Acid, and Freon |
Chemical Formula | HF |
Shelf Life | 3 yr |
Measurement Range | 0.17 to 2 ppm/0.25 to 15 ppm/0.5 to 30 ppm |
Gas Detected | Hydrogen Fluoride |
Description
Detector Tube, Measurement Range 0.17 to 2 ppm/0.25 to 15 ppm/0.5 to 30 ppm, Gas Detected Hydrogen Fluoride, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Dehydrator, Industrial Hygiene, Manufacturing of Hydrofluoric Acid, and Freon, Chemical Formula HF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Flex Arc Jacket w/Attached Hood-Lime-XL (21217-00-1-LIM-XL)
- MILWAUKEE TOOL Front Brim Green Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1126)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 8, PR (HAW-404-PNK-080)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YN81)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- GASTEC Hydrogen Fluoride Dosimeter, 1-100, PK10 (17D)
- Nextteq Gas Detection