Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Cyanide
Mfr # NX713
Zoro # G1941227
original price:
$107.10
10% off
new price: $95.89
/pk 5, $19.18/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Cyanide
- Measuring Range 2 to 30mg/L
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX713
- Zoro # G1941227
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Cyanide |
Measuring Range | 2 to 30mg/L |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Criminal Investigation |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Shelf Life | 2 yr |
CAS Number | 74-90-8 |
Application | Criminal Investigation |
Calibrated | Yes |
Tube Material | Glass |
Measurement Range | 2 to 30 mg/L |
Chemical Formula | HCN |
Gas Detected | Hydrogen Cyanide |
Description
Detector Tube, Measurement Range 2 to 30 mg/L, Gas Detected Hydrogen Cyanide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Criminal Investigation, Chemical Formula HCN, CAS Number 74-90-8, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (2ELH2)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 24 Vdc Input (H2FAN-12X12-24VDC)
- OCCUNOMIX MiraCool® Hard Hat Pads Navy, 24 Pack, 968B-01 (968B-01)
- BRADY Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-4-PK (7292-4-PK)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- Nextteq Detector Tubes and Badges