Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Cyanide
Mfr # NX165M
Zoro # G1937018
product price: $75.19
/pk 10, $7.52/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Cyanide
- Measuring Range 0.5 to 25 ppm, 2 to 100 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX165M
- Zoro # G1937018
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Cyanide |
Measuring Range | 0.5 to 25 ppm, 2 to 100 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Electro-Plating, Fumigation Process, Industrial Hygiene, Metal Hardening |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Measurement Range | 0.5 to 25 ppm/2 to 100 ppm |
Break-Off Tip | Yes |
Gas Detected | Hydrogen Cyanide |
Calibrated | Yes |
CAS Number | 74-90-8 |
Shelf Life | 2 yr |
Application | Electro-Plating, Fumigation Process, Industrial Hygiene, Metal Hardening |
Chemical Formula | HCN |
Description
Detector Tube, Measurement Range 0.5 to 25 ppm/2 to 100 ppm, Gas Detected Hydrogen Cyanide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Electro-Plating, Fumigation Process, Industrial Hygiene, Metal Hardening, Chemical Formula HCN, CAS Number 74-90-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Confined Space Keep Out Label, Pk5 (D372AP)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL4X001200)
- RADIANS Radians Deluxe Starter Kit (RNHK2)
- NMC Emergency Exit Only Sign (M34P)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- GASTEC Tube, Xylene, 5-625, PK10 (123)
- Nextteq Gas Detection