Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Cyanide
Mfr # NX165L
Zoro # G1938932
original price:
$95.88
10% off
new price: $85.99
/pk 5, $17.20/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Cyanide
- Measuring Range 0.3 to 8 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX165L
- Zoro # G1938932
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Cyanide |
Measuring Range | 0.3 to 8 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Electro-Plating, Fumigation Process, Industrial Hygiene, Metal Hardening |
Product Type | Gas Detection Tube |
CAS Number | 74-90-8 |
Gas Detected | Hydrogen Cyanide |
Tube Material | Glass |
Shelf Life | 1 yr |
Break-Off Tip | Yes |
Measurement Range | 0.3 to 8 ppm |
Chemical Formula | HCN |
Application | Electro-Plating, Fumigation Process, Industrial Hygiene, Metal Hardening |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.3 to 8 ppm, Gas Detected Hydrogen Cyanide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Electro-Plating, Fumigation Process, Industrial Hygiene, Metal Hardening, Chemical Formula HCN, CAS Number 74-90-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, L, 1 PR (4062-L (9))
- MULTI-GATE Multi-Gate Expandable Plastic Barricade (MULTI-GATE)
- TALON TRAX 13 Men's Steel (4T285)
- SURTEK Comfort Safety Glasses with Dark Shield (137661)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- Nextteq Detector Tubes and Badges