Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Cyanide
Mfr # NX165H
Zoro # G1939020
original price:
$107.10
10% off
new price: $95.89
/pk 10, $9.59/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Cyanide
- Measuring Range 0.01 to 3.0% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX165H
- Zoro # G1939020
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Cyanide |
Measuring Range | 0.01 to 3.0% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Concentration Control In Fumigation Process |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Measurement Range | 0.01 to 3% vol |
Tube Material | Glass |
Break-Off Tip | Yes |
Chemical Formula | HCN |
Calibrated | Yes |
CAS Number | 74-90-8 |
Application | Concentration Control in Fumigation Process |
Shelf Life | 3 yr |
Gas Detected | Hydrogen Cyanide |
Description
Detector Tube, Measurement Range 0.01 to 3 Percent vol, Gas Detected Hydrogen Cyanide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Concentration Control in Fumigation Process, Chemical Formula HCN, CAS Number 74-90-8, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F384)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 56)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (730-07)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- Nextteq Gas Detection