Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Chloride
Mfr # NX164M
Zoro # G1936780
product price: $85.99
/pk 5, $17.20/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Chloride
- Measuring Range 20 to 600 ppm, 40 to 1200 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX164M
- Zoro # G1936780
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Chloride |
Measuring Range | 20 to 600 ppm, 40 to 1200 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Fire Hazard Detection, Industrial Hygiene, Leakage Detection, Pharmaceuticals Organics Manufacturing, Process Control |
Product Type | Gas Detection Tube |
Gas Detected | Hydrogen Chloride |
CAS Number | 7647-01-0 |
Chemical Formula | HCl |
Measurement Range | 20 to 600 ppm/40 to 1,200 ppm |
Application | Fire Hazard Detection, Industrial Hygiene, Leakage Detection, Pharmaceuticals Organics Manufacturing, Process Control |
Break-Off Tip | Yes |
Shelf Life | 2 yr |
Calibrated | Yes |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 20 to 600 ppm/40 to 1,200 ppm, Gas Detected Hydrogen Chloride, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 11, 15" H, Black, Plain, PR (21DL01)
- CONDOR VF, Coated Gloves, Nylon, 2X, 60WF91, PR (60WF83)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2AQSW71A000)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- GASTEC Tube, Mercury Vapor, 0.05-13.2mg/m3, PK10 (40)
- Nextteq Detector Tubes and Badges