Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Chloride
Mfr # NX164L
Zoro # G1927032
product price: $85.99
/pk 5, $17.20/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Chloride
- Measuring Range 0.4 to 4 ppm, 2 to 20 ppm, 4 to 40 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX164L
- Zoro # G1927032
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Chloride |
Measuring Range | 0.4 to 4 ppm, 2 to 20 ppm, 4 to 40 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Fire Hazard Detection, Industrial Hygiene,Process Control, Leakage Detection, Pharmaceuticals Organics Manufacturing |
Product Type | Gas Detection Tube |
Measurement Range | 0.4 to 4 ppm/2 to 20 ppm/4 to 40 ppm |
Calibrated | Yes |
Gas Detected | Hydrogen Chloride |
Tube Material | Glass |
Chemical Formula | HCl |
Shelf Life | 3 yr |
CAS Number | 7647-01-0 |
Application | Fire Hazard Detection, Industrial Hygiene, Leakage Detection, Pharmaceuticals Organics Manufacturing, Process Control |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.4 to 4 ppm/2 to 20 ppm/4 to 40 ppm, Gas Detected Hydrogen Chloride, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 9-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- ZORO SELECT Replacement Headband, Black, PK12 (2KE72)
- ZORO SELECT Lockout Padlock, KA, Brown, 2"H, PK6 (48JT17)
- LYLE Safety Sign, Eye Glove Protection, 7in.H (U4-1273-RA_10X7)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- GASTEC Tube, Acetone, 50-12,000, PK10 (151L)
- Nextteq Detector Tubes and Badges