Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrazine, Glass
Mfr # NX162
Zoro # G1940201
product price: $80.99
/pk 10, $8.10/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrazine
- Measuring Range 0.05 to 2.5 ppm, 0.1 to 5.0 ppm, 0.2 to 10.0 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX162
- Zoro # G1940201
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrazine |
Measuring Range | 0.05 to 2.5 ppm, 0.1 to 5.0 ppm, 0.2 to 10.0 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Antioxidant, Corrosion Protection Of Boiler, Rocket Fuel |
Product Type | Gas Detection Tube |
CAS Number | 302-01-2 |
Chemical Formula | N2H4 |
Tube Material | Glass |
Calibrated | Yes |
Gas Detected | Hydrazine |
Measurement Range | 0.05 to 2.5 ppm/0.1 to 5 ppm/0.2 to 10 ppm |
Shelf Life | 2 yr |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.05 to 2.5 ppm/0.1 to 5 ppm/0.2 to 10 ppm, Gas Detected Hydrazine, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Chemical Formula N2H4, CAS Number 302-01-2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATRAK Critical Cover® AquaTrak® Shoe Cover, Fluid Resistant, 2XL, Black, PK150 (SH-C1184-B)
- NMC Danger Wear Ppe When Handling Chemicals Sign (D626RB)
- DIAMONDBACK Rainsuit Polyester Blu 2Pc 2Xl (SPU045-XXL)
- SIGNMISSION 15-Minute Parking Violators Will Be Towed Away Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24590 (A-1218-24590)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- Nextteq Detector Tubes and Badges