Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Gasoline, Kersoene
Mfr # NX702
Zoro # G1941866
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Gasoline, Kersoene
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
- Detector Tube Application Discriminate Gasoline/Kerosene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX702
- Zoro # G1941866
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Gasoline, Kersoene |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Discriminate Gasoline/Kerosene |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Tube Material | Glass |
Break-Off Tip | Yes |
Application | Discriminate Gasoline/Kerosene |
Calibrated | Yes |
Gas Detected | Gasoline, Kerosene |
CAS Number | 8008-20-6, 86290-81-5 |
Description
Detector Tube, Measurement Range Not Applicable, Gas Detected Gasoline, Kerosene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Discriminate Gasoline/Kerosene, CAS Number 8008-20-6, 86290-81-5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum (T1-1006-EG_24x24)
- LYLE Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0258-RA_10X7)
- CONDOR Reading Glasses, +1.0, Clear, Polycarbonate (6PPC0)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, XL, PR (3401XL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- Nextteq Detector Tubes and Badges