Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Gasoline, Glass
Mfr # NX159
Zoro # G1938829
original price:
$105.06
5% off
new price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Gasoline
- Measuring Range 0.01 to 0.12% vol, 0.05 to 0.6%
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX159
- Zoro # G1938829
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Gasoline |
Measuring Range | 0.01 to 0.12% vol, 0.05 to 0.6% |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Industrial Hygiene, Process Control |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Gas Detected | Gasoline |
Calibrated | Yes |
Chemical Formula | CNHM |
Measurement Range | 0.01 to 0.12% vol/0.05 to 0.6% vol |
CAS Number | 8006-61-9 |
Application | Industrial Hygiene, Process Control |
Tube Material | Glass |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 0.01 to 0.12 Percent vol/0.05 to 0.6 Percent vol, Gas Detected Gasoline, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene, Process Control, Chemical Formula CNHM, CAS Number 8006-61-9, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Control Panel, Max. Number Zones 32 (GEMP1632INTROPK)
- JAFLINE Attack Line Fire Hose, Blue, 50 ft. L (G51H25LNB50N)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N20R110000)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- Nextteq Gas Detection