Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Furfuryl alcohol
Mfr # NX158
Zoro # G1939879
product price: $91.79
/pk 10, $9.18/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Furfuryl alcohol
- Measuring Range 5 to 25 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX158
- Zoro # G1939879
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Furfuryl alcohol |
Measuring Range | 5 to 25 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene, Material of Furan Resin, Resin Denaturant, Solvent |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Application | Industrial Hygiene, Material of Furan Resin, Resin Denaturant, Solvent |
Break-Off Tip | Yes |
Tube Material | Glass |
CAS Number | 98-00-0 |
Gas Detected | Furfuryl Alcohol |
Shelf Life | 1 yr |
Chemical Formula | C5H6O2 |
Measurement Range | 5 to 25 ppm |
Description
Detector Tube, Measurement Range 5 to 25 ppm, Gas Detected Furfuryl Alcohol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Hygiene, Material of Furan Resin, Resin Denaturant, Solvent, Chemical Formula C5H6O2, CAS Number 98-00-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Medium (16623)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080MB-2X)
- PIG Neoprene Replacement Gasket, PK2 (DRM1237)
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. (FRB100-DNM 35 30)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- Nextteq Detector Tubes and Badges