Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Formaldehyde, Glass
Mfr # NX503L
Zoro # G1940560
product price: $122.99
/pk 20, $6.15/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Formaldehyde
- Measuring Range 0.01 to 0.12 ppm, 0.04 to 0.48 ppm
- For Use With Mfr. No. NX-1200-100
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX503L
- Zoro # G1940560
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Formaldehyde |
Measuring Range | 0.01 to 0.12 ppm, 0.04 to 0.48 ppm |
For Use With | Mfr. No. NX-1200-100 |
Tip | Break off |
Detector Tube Application | Indoor Air Pollutants |
Product Type | Gas Detection Tube |
Shelf Life | 1 yr |
Chemical Formula | CH2O |
Measurement Range | 0.01 to 0.12 ppm/0.04 to 0.48 ppm |
Tube Material | Glass |
Application | Indoor Air Pollutants |
Break-Off Tip | Yes |
CAS Number | 50-00-0 |
Gas Detected | Formaldehyde |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.01 to 0.12 ppm/0.04 to 0.48 ppm, Gas Detected Formaldehyde, For Use With Mfr. No. NX-1200-100, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Application Indoor Air Pollutants, Chemical Formula CH2O, CAS Number 50-00-0, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 84"X18" Oversized Load Banner w/ Grommets (05305)
- KLEENGUARD APRON, CS 100 (36260)
- SIGNMISSION OSHA Danger, Follow Confined Space Entry Procedure, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-1263)
- C.H. HANSON Number Set, 3/8 In. H, Steel (26161)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- Nextteq Detector Tubes and Badges