Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Formaldehyde, Glass
Mfr # NX503H
Zoro # G1941242
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Formaldehyde
- Measuring Range 0.01 to 0.50 ppm
- For Use With Mfr. No. NX-1200-100
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX503H
- Zoro # G1941242
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Formaldehyde |
Measuring Range | 0.01 to 0.50 ppm |
For Use With | Mfr. No. NX-1200-100 |
Tip | Break off |
Detector Tube Application | Indoor Air Pollutants |
Product Type | Gas Detection Tube |
Gas Detected | Formaldehyde |
Tube Material | Glass |
Chemical Formula | CH2O |
Break-Off Tip | Yes |
Calibrated | Yes |
Measurement Range | 0.01 to 0.5 ppm |
Application | Indoor Air Pollutants |
CAS Number | 50-00-0 |
Shelf Life | 1 yr |
Description
Detector Tube, Measurement Range 0.01 to 0.5 ppm, Gas Detected Formaldehyde, For Use With Mfr. No. NX-1200-100, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Application Indoor Air Pollutants, Chemical Formula CH2O, CAS Number 50-00-0, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, S (V41108)
- WERMA Wall Mount Bracket (97584086)
- JAMCO Flammable Cabinet Shelf, 55 3/4 in W (GS359)
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Green, 475362 (475362)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- Nextteq Gas Detection