Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Formaldehyde, Glass
Mfr # NX157L
Zoro # G1928222
original price:
$97.92
5% off
new price: $92.99
/pk 10, $9.30/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Formaldehyde
- Measuring Range 0.05 to 2.0 ppm, 0.1 to 4.0 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX157L
- Zoro # G1928222
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Formaldehyde |
Measuring Range | 0.05 to 2.0 ppm, 0.1 to 4.0 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Atmospheric Pollution Survey, Fungicide, Germicide, Organic Manufacturing Industrial Hygiene |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Measurement Range | 0.05 to 2 ppm/0.1 to 4 ppm |
Tube Material | Glass |
Break-Off Tip | Yes |
CAS Number | 50-00-0 |
Calibrated | Yes |
Chemical Formula | CH2O |
Application | Atmospheric Pollution Survey, Fungicide, Germicide, Organic Manufacturing Industrial Hygiene |
Shelf Life | 1 yr |
Gas Detected | Formaldehyde |
Description
Detector Tube, Measurement Range 0.05 to 2 ppm/0.1 to 4 ppm, Gas Detected Formaldehyde, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Atmospheric Pollution Survey, Fungicide, Germicide, Organic Manufacturing Industrial Hygiene, Chemical Formula CH2O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Parking Sign, 6"H, 12"W, Aluminum, T1-1005-DG_12x6 (T1-1005-DG_12x6)
- LYLE Aluminum Sulfuric Acid Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0004-NA_14X10)
- SIGNMISSION PPE Stored Here Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-17776)
- CONDOR Back Support, Premium, XL (3RVC5)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- Nextteq Detector Tubes and Badges