Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethylene Oxide
Mfr # NX155VL
Zoro # G1936710
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethylene Oxide
- Measuring Range 0.1 to 2.0 ppm, 0.7 to 14 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX155VL
- Zoro # G1936710
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethylene Oxide |
Measuring Range | 0.1 to 2.0 ppm, 0.7 to 14 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Atmospheric Pollution Surveys In Hospitals |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Shelf Life | 1 yr |
Chemical Formula | C2H4O |
Measurement Range | 0.1 to 2 ppm/0.7 to 14 ppm |
Tube Material | Glass |
Gas Detected | Ethylene Oxide |
CAS Number | 75-21-8 |
Application | Atmospheric Pollution Surveys in Hospitals |
Break-Off Tip | Yes |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.1 to 2 ppm/0.7 to 14 ppm, Gas Detected Ethylene Oxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Atmospheric Pollution Surveys in Hospitals, Chemical Formula C2H4O, CAS Number 75-21-8, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MOUNTAIN 4 in. First Flush Plus Water Diverter (WDDP111)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Shin Guards, Web Straps, Aluminum Alloy, 12inL x 5inW, 1 Pair (303)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0045YB)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- Nextteq Gas Detection