Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethylene Oxide
Mfr # NX155VH
Zoro # G1939949
original price:
$97.92
5% off
new price: $92.99
/pk 10, $9.30/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethylene Oxide
- Measuring Range 0.01 to 1.8% vol, 1.0 to 4.0%
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX155VH
- Zoro # G1939949
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethylene Oxide |
Measuring Range | 0.01 to 1.8% vol, 1.0 to 4.0% |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Concentration Control in Fumigation of Foodstuffs and Textiles, Fire Hazard Detection in Ethylene Glycol Plant, sterilization |
Product Type | Gas Detection Tube |
Measurement Range | 0.01 to 1.8% vol/1 to 4% vol |
Calibrated | Yes |
Tube Material | Glass |
Gas Detected | Ethylene Oxide |
Shelf Life | 3 yr |
CAS Number | 75-21-8 |
Chemical Formula | C2H4O |
Application | Concentration Control in Fumigation of Food and Textiles, Fire Hazard Detection in Ethylene Glycol Plant, Sterilization |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.01 to 1.8 Percent vol/1 to 4 Percent vol, Gas Detected Ethylene Oxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR First Aid Sign, 5" W x 3-1/2" H, PK5, 471V04 (471V04)
- BRADY Label, White, Labels/Roll: 3000 (THT-180-492-3)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Extra Large (FRB05BKT480)
- BRADY Lockout Station, Filled, 19 Components (51181)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- GASTEC Acetic Acid Dosimeter Tube, 0.5-100, PK10 (81D)
- Nextteq Detector Tubes and Badges