Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethylene Oxide
Mfr # NX155M
Zoro # G1937130
original price:
$95.88
10% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethylene Oxide
- Measuring Range 5 to 100 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX155M
- Zoro # G1937130
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethylene Oxide |
Measuring Range | 5 to 100 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Concentration Control In Fumigation Of Foodstuffs and Textiles, Fire Hazard Detection In Ethylene Glycol Plant, Sterilization |
Product Type | Gas Detection Tube |
CAS Number | 75-21-8 |
Gas Detected | Ethylene Oxide |
Chemical Formula | C2H4O |
Break-Off Tip | Yes |
Application | Concentration Control in Fumigation of Food and Textiles, Fire Hazard Detection in Ethylene Glycol Plant, Sterilization |
Shelf Life | 3 yr |
Measurement Range | 5 to 100 ppm |
Calibrated | Yes |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 5 to 100 ppm, Gas Detected Ethylene Oxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Concentration Control in Fumigation of Food and Textiles, Fire Hazard Detection in Ethylene Glycol Plant, Sterilization
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Purple Mirror Lens (AEGIR-MI)
- BLACK SWAN Detectable Marking Tape - Red 2" X 1000' (15290)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, XL (117276)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25BXL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- Nextteq Gas Detection