Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethylene Oxide
Mfr # NX155L
Zoro # G1940822
original price:
$107.75
11% off
new price: $94.99
/pk 5, $19.00/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethylene Oxide
- Measuring Range 1 to 15 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX155L
- Zoro # G1940822
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethylene Oxide |
Measuring Range | 1 to 15 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Concentration Control In Fumigation and Textiles |
Product Type | Gas Detection Tube |
Gas Detected | Ethylene Oxide |
Shelf Life | 2 yr |
Calibrated | Yes |
Application | Concentration Control in Fumigation and Textiles |
Measurement Range | 1 to 15 ppm |
Break-Off Tip | Yes |
Tube Material | Glass |
CAS Number | 75-21-8 |
Chemical Formula | C2H4O |
Description
Detector Tube, Measurement Range 1 to 15 ppm, Gas Detected Ethylene Oxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Concentration Control in Fumigation and Textiles, Chemical Formula C2H4O, CAS Number 75-21-8, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT1)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, L, 100 PK (C523)
- CARHARTT OR4049 W RlxdFit WshDck Ins Bib Ovrll (104049-BLK)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 4 Yellow 10PK (5150P-4)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- Nextteq Detector Tubes and Badges