Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethylene Oxide
Mfr # NX155H
Zoro # G1937167
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethylene Oxide
- Measuring Range 130 to 2600 ppm, 50 to 1000 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX155H
- Zoro # G1937167
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethylene Oxide |
Measuring Range | 130 to 2600 ppm, 50 to 1000 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Concentration Control In Fumigation Of Foodstuffs and Textiles, Fire Hazard Detection In Ethylene Glycol Plant, Sterilization |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Application | Concentration Control in Fumigation of Food and Textiles, Fire Hazard Detection in Ethylene Glycol Plant, Sterilization |
Gas Detected | Ethylene Oxide |
CAS Number | 75-21-8 |
Break-Off Tip | Yes |
Chemical Formula | C2H4O |
Calibrated | Yes |
Measurement Range | 130 to 2600 ppm/50 to 1,000 ppm |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 130 to 2600 ppm/50 to 1,000 ppm, Gas Detected Ethylene Oxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Tagout Kit (7158-USA)
- CORTECH Inmate Shrt, Orange, 65 per PET/35 Ctn, 2XL (COR1159)
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST18)
- CALLOWAY MILLS Black, 36 W x 36 L (900163636)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- Nextteq Gas Detection